GE Lighting LED6LS3/850 35519-LED Bright Stik™ Lamp, Medium Screw (E26) Base, 120V, 6W, 5000K | Graybar Store
     
GE Lighting - 35519-LED Bright Stik™ Lamp, Medium Screw (E26) Base, 120V, 6W, 5000K - LED6LS3/850
+ / - Hover over image to Zoom
Other Views

    35519-LED Bright Stik™ Lamp, Medium Screw (E26) Base, 120V, 6W, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: LED6LS3/850
    SKU: 25824803
    $12.39
    Checking Pricing
         
    Color:White
    Initial Lumens:450
    Rated Life (Hour):15000
    Wattage:6W
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:35519
    Additional Features:Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    Voltage Rating:120V
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED6LS3/850
    • Color White
    • Additional Features Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    • Alternate Manufacturer Part No. 35519
    • Base Type Medium Screw (E26)
    • Bulb Shape Bright Stik™
    • Color Temperature (Kelvin) 5000
    • CRI 80
    • Initial Lumens 450
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 6W
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview:
    6W energy saving LED light bulb with a medium base, 450 lumens and a color temperature of 5000K for a soft white instant light. This 60W equivalent energy saving LED lamp has a 15,000 hour rated life to last longer than incandescent and CFL bulbs.
    • Indoor Location Rating