GE Lighting LED13DA212/827 12422 - General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V, 13W, 1100 Initial Lumen, 2700K | Graybar Store
     
GE Lighting - 12422 - General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V, 13W, 1100 Initial Lumen, 2700K - LED13DA212/827
+ / - Hover over image to Zoom
Other Views

    12422 - General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V, 13W, 1100 Initial Lumen, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: LED13DA212/827
    SKU: 25725829
    $14.48
    Checking Pricing
         
    Color:White
    Initial Lumens:1100
    Rated Life (Hour):25000
    Wattage:13W
    Voltage Rating:120V
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:12422
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED13DA212/827
    • Color White
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 12422
    • Base Type Medium Screw (E26)
    • Bulb Shape A21
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1100
    • Rated Life (Hour) 25000
    • Series A-Line
    • Wattage 13W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 13 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 1100 Lumens, Bulb Shape: A21, Voltage Rating: 120 V