GE Lighting LED7DP203B827/35 LED7DP203B827/35 | Graybar Store
GE Lighting - LED7DP203B827/35 - LED7DP203B827/35
+ / - Hover over image to Zoom
Other Views

    LED7DP203B827/35

    Manufacturer: GE Lighting
    Manufacturer #: LED7DP203B827/35
    SKU: 25723308
    $16.72
    Checking Pricing
         
    Color:Black
    Initial Lumens:500
    Rated Life (Hour):25000
    Wattage:7W
    Beam Spread:35°
    Voltage Rating:120V
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:93354
    CBCP:1150
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7DP203B827/35
    • Color Black
    • Type Directional
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 93354
    • Base Type Medium Screw (E26)
    • Beam Spread 35°
    • Bulb Shape PAR20
    • Color Temperature (Kelvin) 2700
    • CRI 80
    • Initial Lumens 500
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 7W
    • Voltage Rating 120V
    • CBCP 1150
    • ECCN EAR99
    Product Overview:
    LED Lamp, Wattage: 7 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 500 Lumens, Bulb Shape: PAR20, Voltage Rating: 120 V
    • Dimmable
    • Damp Location Rated
    • Energy Star®