GE Lighting LED4D/GU10/NFLTP-NEW LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED4D/GU10/NFLTP-NEW
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED4D/GU10/NFLTP-NEW
    SKU: 25697623
    $15.36
    Checking Pricing
         
    Additional Features:Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    Voltage Rating:120V
    Wattage:4 W
    Color:White
    Color Temperature (Kelvin):3000 K
    Initial Lumens:250 Lumens
    Beam Spread:35 â°
    Alternate Manufacturer Part No.:89020
    Rated Life (Hour):25000 hr
    CBCP:720
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4D/GU10/NFLTP-NEW
    • Color White
    • UNSPSC 39112102
    • Additional Features Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    • Alternate Manufacturer Part No. 89020
    • Base Type GU10
    • Beam Spread 35 â°
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3000 K
    • Initial Lumens 250 Lumens
    • Rated Life (Hour) 25000 hr
    • Wattage 4 W
    • Voltage Rating 120V
    • CBCP 720
    • ECCN EAR99
    Product Overview:
    LED Lamp, Wattage: 4 W, Color Temperature (Kelvin): 3000 K, Initial Lumens: 250 Lumens, Bulb Shape: MR16, Voltage Rating: 120 V