Lithonia Lighting IBH 24L MVOLT OS LED High Bay | Graybar Store
Lithonia Lighting - LED High Bay - IBH 24L MVOLT OS
+ / - Hover over image to Zoom
Other Views

    LED High Bay

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBH 24L MVOLT OS
    SKU: 25640581
    $0.00
    Checking Pricing
         
    Additional Features:Certain Airborne Contaminants can Diminish Integrity of Acrylic; Commericial Facilities; Manufacturing; Retail; Warehousing
    Voltage Rating:120/277V
    Lamp Watts:216W at 277V and 221W at 120V
    Color Temperature (Kelvin):5000 K
    Lumens:24000 Lumens
    Light Distribution:Medium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBH 24L MVOLT OS
    • UNSPSC 39112102
    • Additional Features Certain Airborne Contaminants can Diminish Integrity of Acrylic; Commericial Facilities; Manufacturing; Retail; Warehousing
    • Brand Lithonia Lighting I-BEAM
    • Color Temperature (Kelvin) 5000 K
    • Lamp Type LED
    • Lamp Watts 216W at 277V and 221W at 120V
    • Light Distribution Medium
    • Lumens 24000 Lumens
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      IBH 24L MVOLT OS Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lithonia Lighting® I-BEAM® IBH LED High Bay, Lamp Type: LED, Lamp Watts: 216 @ 277 V W; 221 @ 120 V W, High Bay, Voltage Rating: 120 to 277 V, Light Distribution: Medium