RAB Lighting BAYLED78W High Bay Fixture, 78W, White, 5100K, 68 CRI | Graybar Store
     
RAB Lighting - High Bay Fixture, 78W, White, 5100K, 68 CRI - BAYLED78W
+ / - Hover over image to Zoom
Other Views

    High Bay Fixture, 78W, White, 5100K, 68 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: BAYLED78W
    SKU: 25500792
    $521.63
    Checking Pricing
         
    No. of Lamps:4
    Additional Features:Accessories Include Protective Polyshield; Distribution Centers; Doorframe; Heavy Duty 3/4 in NPS Hook and 3 ft Safety
    Voltage Rating:100 to 277 V AC
    Lamp Watts:78 W
    Mount Type:High Bay
    Color Temperature (Kelvin):5100 K
    Lumens:7463
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # BAYLED78W
    • UNSPSC 39112102
    • Additional Features Accessories Include Protective Polyshield; Distribution Centers; Doorframe; Heavy Duty 3/4 in NPS Hook and 3 ft Safety
    • Color Temperature (Kelvin) 5100 K
    • Lamp Watts 78 W
    • Lumens 7463
    • Mount Type High Bay
    • No. of Lamps 4
    • Voltage Rating 100 to 277 V AC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED High Bay, Lamp Type: LED, Lamp Watts: 78 W, High Bay, Voltage Rating: 100 to 277 V AC