RAB Lighting LFP38A Premium PAR Flood, Die Cast Aluminum, Incandescent, 150W, Bronze | Graybar Store
     
RAB Lighting - Premium PAR Flood, Die Cast Aluminum, Incandescent, 150W, Bronze - LFP38A
+ / - Hover over image to Zoom
Other Views

    Premium PAR Flood, Die Cast Aluminum, Incandescent, 150W, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: LFP38A
    SKU: 99702752
    $20.15
    Checking Pricing
         
    Additional Features:Fully Adjustable Swivel with Sure-Grip Lock; High Temperature Silicone Gasket; Rugged Heavy Sand Die Cast Aluminum Housing
    Wattage:150 W
    Lumens:550
    Rated Life (Hour):2500 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # LFP38A
    • UNSPSC 39111611
    • Additional Features Fully Adjustable Swivel with Sure-Grip Lock; High Temperature Silicone Gasket; Rugged Heavy Sand Die Cast Aluminum Housing
    • Lumens 550
    • Rated Life (Hour) 2500 hr
    • Wattage 150 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Floodlight, Wattage: 150 W, Lamp Type: PAR20; PAR38, Lumens: 550 Lumens