RAB Lighting LED Floodlight, 5W, 4H x 4V NEMA Type with 44° Beam Angle | Graybar Store
     
RAB Lighting - LED Floodlight, 5W, 4H x 4V NEMA Type with 44° Beam Angle
+ / - Hover over image to Zoom
Other Views

    LED Floodlight, 5W, 4H x 4V NEMA Type with 44° Beam Angle

    Manufacturer: RAB Lighting
    Items sold in feet or each.
         

    Compact 5 Watt LED floodlight perfectly suited for small-scale landscape lighting applications. Specialized microprismatic lens delivers even and consistent light. Utilizes line voltage (120V-240V).

    • Manufacturer RAB Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Lumens
    Lamp Life (hours)
    Voltage Rating
    Price
    LFLED5B
    25644068
    Microprismatic Diffusion Lens for Even Light Distribution; Small-Scale Landscape Lighting Application; Spot Hood Reflector
    5
    208/240, 120
    5000
    299
    100000
    208/240, 120
    $115.54 / EA
    SKU
    25644068
    Additional Features
    Microprismatic Diffusion Lens for Even Light Distribution; Small-Scale Landscape Lighting Application; Spot Hood Reflector
    Wattage
    5
    Input Voltage
    208/240, 120
    Color Temperature (Kelvin)
    5000
    Lumens
    299
    Lamp Life (hours)
    100000
    Voltage Rating
    208/240, 120
    $115.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LFLED5A
    25446835
    Microprismatic Diffusion Lens for Even Light Distribution; Small-Scale Landscape Lighting Application; Spot Hood Reflector
    5
    208/240, 120
    5000
    299
    100000
    208/240, 120
    $115.54 / EA
    SKU
    25446835
    Additional Features
    Microprismatic Diffusion Lens for Even Light Distribution; Small-Scale Landscape Lighting Application; Spot Hood Reflector
    Wattage
    5
    Input Voltage
    208/240, 120
    Color Temperature (Kelvin)
    5000
    Lumens
    299
    Lamp Life (hours)
    100000
    Voltage Rating
    208/240, 120
    $115.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock