RAB Lighting FFLED80 LED Standard Floodlight, Die-Cast Aluminum, Rectangular, Swivel Arm, 80W, 5000K, Bronze | Graybar Store
     
RAB Lighting - LED Standard Floodlight, Die-Cast Aluminum, Rectangular, Swivel Arm, 80W, 5000K, Bronze - FFLED80
+ / - Hover over image to Zoom
Other Views

    LED Standard Floodlight, Die-Cast Aluminum, Rectangular, Swivel Arm, 80W, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: FFLED80
    SKU: 25807148
    $451.85
    Checking Pricing
         
    Additional Features:LED Landscape Lighting and Instant-On Security Lighting; Patent Pending Air-Flow Technology Heatsink; Rectangular Shaped
    Wattage:80 W
    Input Voltage:120 V; 208 V; 240 V;
    Color Temperature (Kelvin):5000 K
    Lumens:9672 Lumens
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFLED80
    • UNSPSC 39112102
    • Additional Features LED Landscape Lighting and Instant-On Security Lighting; Patent Pending Air-Flow Technology Heatsink; Rectangular Shaped
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 V; 208 V; 240 V;
    • Lumens 9672 Lumens
    • Rated Life (Hour) 100000 hr
    • Wattage 80 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Rectangular 80W LED standard floodlight, with bronze finish and swivel arm mount, designed to replace 150W metal halide.
    • Ultra efficient LED and optical design
    • Replaces 150W MH floodlights
    • 100,000 hour life based on LM-80 tests
    • NEMA type - 7H x 6V beam spread
    • Air-flow technology heatsink