RAB Lighting FXLED300SF LED Standard Floodlight, 300W, Die Cast Aluminum, Bronze, 5000K, 7H x 6V Beam, Slipfitter Mount | Graybar Store
     
RAB Lighting - LED Standard Floodlight, 300W, Die Cast Aluminum, Bronze, 5000K, 7H x 6V Beam, Slipfitter Mount - FXLED300SF
+ / - Hover over image to Zoom
Other Views

    LED Standard Floodlight, 300W, Die Cast Aluminum, Bronze, 5000K, 7H x 6V Beam, Slipfitter Mount

    Manufacturer: RAB Lighting
    Manufacturer #: FXLED300SF
    SKU: 25702801
    $1,153.07
    Checking Pricing
         
    Additional Features:Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    Wattage:300 W
    Input Voltage:120 V; 208 V; 240 V;
    Color Temperature (Kelvin):5000 K
    Lumens:38292
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FXLED300SF
    • UNSPSC 39112102
    • Additional Features Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 V; 208 V; 240 V;
    • Lumens 38292
    • Rated Life (Hour) 100000 hr
    • Wattage 300 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Floodlight, Wattage: 300 W, Lamp Type: LED, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 38292 Lumens, Color Temperature (Kelvin): 5000 K