RAB Lighting LFLED5B LED Floodlight, 5W, 4H x 4V NEMA Type with 44° Beam Angle, 5000K, 68 CRI, Black | Graybar Store
     
RAB Lighting - LED Floodlight, 5W, 4H x 4V NEMA Type with 44° Beam Angle, 5000K, 68 CRI, Black - LFLED5B
+ / - Hover over image to Zoom
Other Views

    LED Floodlight, 5W, 4H x 4V NEMA Type with 44° Beam Angle, 5000K, 68 CRI, Black

    Manufacturer: RAB Lighting
    Manufacturer #: LFLED5B
    SKU: 25644068
    $92.46
    Checking Pricing
         
    Additional Features:Microprismatic Diffusion Lens for Even Light Distribution; Small-Scale Landscape Lighting Application; Spot Hood Reflector
    Wattage:5 W
    Input Voltage:120 V; 208 V; 240 V
    Color Temperature (Kelvin):5000 K
    Lumens:299
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # LFLED5B
    • UNSPSC 39112102
    • Additional Features Microprismatic Diffusion Lens for Even Light Distribution; Small-Scale Landscape Lighting Application; Spot Hood Reflector
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 V; 208 V; 240 V
    • Lumens 299
    • Rated Life (Hour) 100000 hr
    • Wattage 5 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Floodlight, Wattage: 5 W, Lamp Type: LED; MR16, Input Voltage: 120 V; 208 V; 240 V, Lumens: 299 Lumens, Color Temperature (Kelvin): 5000 K