Dual-Lite LXURW DUAL-LITE LX Designer Exit Sign 3.8W, White Finish, Red Letters | Graybar Store
     
Dual-Lite - DUAL-LITE LX Designer Exit Sign 3.8W, White Finish, Red Letters - LXURW
+ / - Hover over image to Zoom
Other Views

    DUAL-LITE LX Designer Exit Sign 3.8W, White Finish, Red Letters

    Manufacturer: Dual-Lite
    Manufacturer #: LXURW
    SKU: 96085689
    $80.53
    Checking Pricing
         
    Fixture Wattage:2.64 @ 120 V W; 2.7 @ 277 V W
    Color:White Housing with Red Letters
    Additional Features:AC Only; Damp Location Listed; Thermoplastic Housing
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # LXURW
    • Color White Housing with Red Letters
    • UNSPSC 39111708
    • Additional Features AC Only; Damp Location Listed; Thermoplastic Housing
    • Fixture Wattage 2.64 @ 120 V W; 2.7 @ 277 V W
    Product Overview:
    Dual-Lite® LX Series LED Exit Sign, White Housing with Red Letters, Lamp Type: LED, Number of Faces: 1; 2, Fixture Wattage: 2.64 @ 120 V W; 2.7 @ 277 V W