Philips Lighting PLEMBZ LED Emergency Wall Light | Graybar Store
     
Philips Lighting - LED Emergency Wall Light - PLEMBZ
+ / - Hover over image to Zoom
Other Views

    LED Emergency Wall Light

    Manufacturer: Philips Lighting
    Manufacturer #: PLEMBZ
    SKU: 25702631
    $337.12
    Checking Pricing
         
    Output Voltage:6 V
    Additional Features:Wet Location
    Voltage Rating:120/277V
    Color:Bronze
    Battery Type:Nickel Cadmium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PLEMBZ
    • Color Bronze
    • UNSPSC 39111709
    • Additional Features Wet Location
    • Battery Type Nickel Cadmium
    • Lamp Type LED
    • Output Voltage 6 V
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Emergency Wall Light, Battery Type: Nickel Cadmium, Bronze, Lamp Type: LED, Voltage Rating: 120/277 V, Output Voltage: 6 V