Hubbell Lighting CU2B CU2 Series Emergency Light, LED, Thermoplastic, Dual Head, Black, Damp Location Rated | Graybar Store
     
Hubbell Lighting - CU2 Series Emergency Light, LED, Thermoplastic, Dual Head, Black, Damp Location Rated - CU2B
+ / - Hover over image to Zoom
Other Views

    CU2 Series Emergency Light, LED, Thermoplastic, Dual Head, Black, Damp Location Rated

    Manufacturer: Hubbell Lighting
    Manufacturer #: CU2B
    SKU: 25783712
    $23.67
    Checking Pricing
         
    Output Voltage:3 V DC
    Additional Features:Damp Location; Double Head
    Voltage Rating:120/277V
    Color:Black
    Battery Type:Nickel Cadmium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # CU2B
    • Color Black
    • Additional Features Damp Location; Double Head
    • Battery Type Nickel Cadmium
    • Output Voltage 3 V DC
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview:
    Compass® CU2 Series LED Emergency Light, Battery Type: Nickel Cadmium, Black, Lamp Type: LED, Voltage Rating: 120/277 V AC, Output Voltage: 3 V DC