Hubbell Lighting CU2RC Compass® CU2 Series Emergency Light, LED, Thermoplastic, Dual Head, White Housing, Remote Capacity | Graybar Store
     
Hubbell Lighting - Compass® CU2 Series Emergency Light, LED, Thermoplastic, Dual Head, White Housing, Remote Capacity - CU2RC
+ / - Hover over image to Zoom
Other Views

    Compass® CU2 Series Emergency Light, LED, Thermoplastic, Dual Head, White Housing, Remote Capacity

    Manufacturer: Hubbell Lighting
    Manufacturer #: CU2RC
    SKU: 25479473
    $53.01
    Checking Pricing
    Items sold in feet or each.
         
    Output Voltage:3V DC
    Additional Features:Damp Location; Double Head
    Color:White
    Battery Type:Nickel Cadmium
    Housing Color:White
    Brand or Series:CU2 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # CU2RC
    • Color White
    • Housing Color White
    • Additional Features Damp Location; Double Head
    • Battery Type Nickel Cadmium
    • Brand or Series CU2 Series
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Output Voltage 3V DC
    • Voltage 120/277
    • SKU Spec Sheet
      CU2RC Spec Sheet
    • ECCN EAR99
    Product Overview:
    Compass® CU-Series LED black housing emergency light with dual heads. Emergency light includes nickel cadmium battery and has remote capacity.
    • LED life-cycle of more than 10 years
    • Quick installation
    • Dual-voltage 120 or 277V AC input
    • Includes long-life Nickel Cadmium (NiCad) or Nickel Metal Hydride (NiMh) battery for UL recognized 90 minute emergency lighting
    • Remote capacity or extended runtime option
    • Damp Location Listed 20°C to 30°C (68°F to 86°F)
    • Fully adjustable lamp-heads
    • Provided with test switch and AC-On indicator
    • Wall or Ceiling mount
    • Remote Capacity(RC) models have a minimum runtime of 120 minutes when no remotes are installed