Hubbell Lighting CU2 CU2 Series Emergency Light, LED, Thermoplastic, Dual Head, White, Damp Location Rated | Graybar Store
     
Hubbell Lighting - CU2 Series Emergency Light, LED, Thermoplastic, Dual Head, White, Damp Location Rated - CU2
+ / - Hover over image to Zoom
Other Views

    CU2 Series Emergency Light, LED, Thermoplastic, Dual Head, White, Damp Location Rated

    Manufacturer: Hubbell Lighting
    Manufacturer #: CU2
    SKU: 25474985
    $28.65
    Checking Pricing
         
    Output Voltage:3 V DC
    Additional Features:Damp Location; Double Head
    Voltage Rating:120/277V
    Color:White
    Battery Type:Nickel Cadmium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # CU2
    • Color White
    • UNSPSC 39111709
    • Additional Features Damp Location; Double Head
    • Battery Type Nickel Cadmium
    • Output Voltage 3 V DC
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview:
    Compass® CU2 Series LED 3 Vdc emergency light with white finish, nickel cadmium battery for wall or ceiling mount. Damp location rated.
    • LED life-cycle of more than 10 years
    • Quick installation
    • Dual-voltage 120 or 277V AC input
    • Includes long-life Nickel Cadmium (NiCad) or Nickel Metal Hydride (NiMh) for UL recognized 90 minute emergency lighting
    • Remote capacity or extended runtime option
    • Fully adjustable lamp-heads
    • Provided with test switch and AC-On indicator
    • Wall of ceiling mount