Dual-Lite EV2 EV Series Architectural Emergency Light, LED, 1W, Standard Location Rated | Graybar Store
     
Dual-Lite - EV Series Architectural Emergency Light, LED, 1W, Standard Location Rated - EV2
+ / - Hover over image to Zoom
Other Views

    EV Series Architectural Emergency Light, LED, 1W, Standard Location Rated

    Manufacturer: Dual-Lite
    Manufacturer #: EV2
    SKU: 25441724
    $60.56
    Checking Pricing
         
    Additional Features:Damp Location; Double Head
    Voltage Rating:120/277V
    Color:White
    Battery Type:Nickel Metal Hydride
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # EV2
    • Color White
    • Additional Features Damp Location; Double Head
    Product Overview:
    Dual-Lite® EV Series LED Emergency, Battery Type: Nickel Metal Hydride, White, Lamp Type: LED, Voltage Rating: 120/277 V AC