RAB Lighting ENTRA12/PC Entra Series Doorway Light, LED, 12W, L70 100,000 Lifespan, Bronze, 5000K, 70 CRI, 120V Button Photocell | Graybar Store
     
RAB Lighting - Entra Series Doorway Light, LED, 12W, L70 100,000 Lifespan, Bronze, 5000K, 70 CRI, 120V Button Photocell - ENTRA12/PC
+ / - Hover over image to Zoom
Other Views

    Entra Series Doorway Light, LED, 12W, L70 100,000 Lifespan, Bronze, 5000K, 70 CRI, 120V Button Photocell

    Manufacturer: RAB Lighting
    Manufacturer #: ENTRA12/PC
    SKU: 25591341
    $141.00
    Checking Pricing
         
    Additional Features:Durable Vandal-Resistant Polycarbonate Housing; High-Performance; Low-Maintenance
    Wattage:12 W
    Input Voltage:120 V
    Color Temperature (Kelvin):5000 K
    Lumens:1284 Lumens
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # ENTRA12/PC
    • UNSPSC 39112102
    • Additional Features Durable Vandal-Resistant Polycarbonate Housing; High-Performance; Low-Maintenance
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 V
    • Lumens 1284 Lumens
    • Rated Life (Hour) 100000 hr
    • Wattage 12 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Doorway Light, Wattage: 12 W, Lamp Type: LED, Input Voltage: 120 V, Lumens: 1284 Lumens, Color Temperature (Kelvin): 5000 K