RAB Lighting ENTRA12 Entra Series Doorway Light, LED, 12W, L70 100,000 Lifespan, Bronze, 5000K, 70 CRI | Graybar Store
     
RAB Lighting - Entra Series Doorway Light, LED, 12W, L70 100,000 Lifespan, Bronze, 5000K, 70 CRI - ENTRA12
+ / - Hover over image to Zoom
Other Views

    Entra Series Doorway Light, LED, 12W, L70 100,000 Lifespan, Bronze, 5000K, 70 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: ENTRA12
    SKU: 25591335
    $136.12
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Durable Vandal-Resistant Polycarbonate Housing; High-Performance; Low-Maintenance
    Wattage:12
    Input Voltage:120/277
    Color Temperature (Kelvin):5000
    Lumens:1284
    Housing Color:Bronze
    Mounting Type:Wall Mount
    Lamp Life (hours):100000
    Voltage Rating:120/277
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # ENTRA12
    • Housing Color Bronze
    • UNSPSC 39112102
    • Additional Features Durable Vandal-Resistant Polycarbonate Housing; High-Performance; Low-Maintenance
    • Color Temperature (Kelvin) 5000
    • Finish Die Cast Aluminum
    • Input Voltage 120/277
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 1284
    • Mounting Type Wall Mount
    • Wattage 12
    • Material Aluminum
    • Voltage Rating 120/277
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Entra series LED doorway light 12W, 5000K color temperature, 70 CRI with bronze finish.
    • Save over $700 in energy costs over life of fixture
    • Equivalent to 70W high pressure sodium
    • Durable vandal-resistant polycarbonate housing
    • Low-profile and ADA compliant
    • Five-Year, No-Compromise Warranty