Dual-Lite EVCURW EVC Series Architectural Combination Exit/Emergency Light, LED, Universal Face, White Finish, Red Letters | Graybar Store
     
Dual-Lite - EVC Series Architectural Combination Exit/Emergency Light, LED, Universal Face, White Finish, Red Letters - EVCURW
+ / - Hover over image to Zoom
Other Views

    EVC Series Architectural Combination Exit/Emergency Light, LED, Universal Face, White Finish, Red Letters

    Manufacturer: Dual-Lite
    Manufacturer #: EVCURW
    SKU: 25480639
    $128.89
    Checking Pricing
         
    Additional Features:Double Head
    Voltage Rating:120 to 277 V AC
    Remote output capability:High Output
    Color:White Housing with Red Letters
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # EVCURW
    • Color White Housing with Red Letters
    • Additional Features Double Head
    Product Overview:
    EVC LED Combination EXIT/Emergency Light, White Housing with Red Letters, Remote output capability: High Output, Voltage Rating: 120 to 277 V AC, Lamp Type: LED, Fixture Wattage: 1.65 at 120 V AC W; 2.42 at 277 V AC W