RAB Lighting VANLED20 VAN LED Canopy Light, Standard, Drop Lens, Bronze, 20W, 5000K, 74 CRI | Graybar Store
     
RAB Lighting - VAN LED Canopy Light, Standard, Drop Lens, Bronze, 20W, 5000K, 74 CRI - VANLED20
+ / - Hover over image to Zoom
Other Views

    VAN LED Canopy Light, Standard, Drop Lens, Bronze, 20W, 5000K, 74 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: VANLED20
    SKU: 25803203
    $242.50
    Checking Pricing
         
    Length (Inches):12.0
    Additional Features:Available With Drop Lens Or Flat Lens; Clean Contemporary Low-Profile Design; Fits The Footprintof Older Canopy Lights;
    Voltage Rating:120 to 277 V
    Wattage:20 W
    Color:Bronze
    Electrical Connector Type:Luminaire Connector
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VANLED20
    • Color Bronze
    • UNSPSC 39112102
    • Additional Features Available With Drop Lens Or Flat Lens; Clean Contemporary Low-Profile Design; Fits The Footprintof Older Canopy Lights;
    • Air Rating Non-Airtight
    • Electrical Connector Type Luminaire Connector
    • Wattage 20 W
    • Length (Inches) 12.0
    • Voltage Rating 120 to 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Canopy Light, Air Rating: Non-Airtight, Voltage Rating: 120 to 277 V, Lamp Type: LED, Fixture Type: Vandal-Resistant