RAB Lighting VANLED52 VAN LED Canopy Light, Standard, Drop Lens, Bronze, 52W, 5000K, 75 CRI | Graybar Store
     
RAB Lighting - VAN LED Canopy Light, Standard, Drop Lens, Bronze, 52W, 5000K, 75 CRI - VANLED52
+ / - Hover over image to Zoom
Other Views

    VAN LED Canopy Light, Standard, Drop Lens, Bronze, 52W, 5000K, 75 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: VANLED52
    SKU: 25727002
    $329.73
    Checking Pricing
         
    Length (Inches):12.0
    Additional Features:Available With Drop Lens Or Flat Lens; Clean Contemporary Low-Profile Design; Fits The Footprintof Older Canopy Lights;
    Voltage Rating:120 to 277 V
    Wattage:52 W
    Color:Bronze
    Electrical Connector Type:Luminaire Connector
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VANLED52
    • Color Bronze
    • UNSPSC 39112102
    • Additional Features Available With Drop Lens Or Flat Lens; Clean Contemporary Low-Profile Design; Fits The Footprintof Older Canopy Lights;
    • Air Rating Non-Airtight
    • Electrical Connector Type Luminaire Connector
    • Wattage 52 W
    • Length (Inches) 12.0
    • Voltage Rating 120 to 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    VANLED™ LED Canopy Light, Air Rating: Non-Airtight, Voltage Rating: 120 to 277 V, Lamp Type: LED, Fixture Type: Vandal-Resistant