RAB Lighting BULLET2X12NW LED Bullet Flood 2x12W, Adjustable Dual Heads, L70 100,000 Lifespan, White, 4000K, 84 CRI | Graybar Store
     
RAB Lighting - LED Bullet Flood 2x12W, Adjustable Dual Heads, L70 100,000 Lifespan, White, 4000K, 84 CRI - BULLET2X12NW
+ / - Hover over image to Zoom
Other Views

    LED Bullet Flood 2x12W, Adjustable Dual Heads, L70 100,000 Lifespan, White, 4000K, 84 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: BULLET2X12NW
    SKU: 25668770
    $190.16
    Checking Pricing
         
    Additional Features:Microprismatic Diffusion Lens Optimizes Light Output Without Glare; Two Adjustable 12W LED Floodlight
    Wattage:24 W
    Input Voltage:120 V
    Color Temperature (Kelvin):4000 K
    Lumens:1664 Lumens
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # BULLET2X12NW
    • UNSPSC 39112102
    • Additional Features Microprismatic Diffusion Lens Optimizes Light Output Without Glare; Two Adjustable 12W LED Floodlight
    • Color Temperature (Kelvin) 4000 K
    • Input Voltage 120 V
    • Lumens 1664 Lumens
    • Rated Life (Hour) 100000 hr
    • Wattage 24 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bullet® LED Bullet Floodlight, Wattage: 24 W, Lamp Type: BR30; Halogen; LED, Input Voltage: 120 V, Lumens: 1664 Lumens, Color Temperature (Kelvin): 4000 K