RAB Lighting BULLET12NVG 12W Series Bullet Floodlight, LED, L70 100,000 Lifespan, Verde Green, 4000K, 84 CRI | Graybar Store
     
RAB Lighting - 12W Series Bullet Floodlight, LED, L70 100,000 Lifespan, Verde Green, 4000K, 84 CRI - BULLET12NVG
+ / - Hover over image to Zoom
Other Views

    12W Series Bullet Floodlight, LED, L70 100,000 Lifespan, Verde Green, 4000K, 84 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: BULLET12NVG
    SKU: 25654859
    $85.48
    Checking Pricing
         
    Additional Features:Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    Wattage:12 W
    Input Voltage:120 V
    Color Temperature (Kelvin):4000 K
    Lumens:832
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # BULLET12NVG
    • UNSPSC 39112102
    • Additional Features Microprismatic Diffusion Lens for Smooth and Even Light Distribution; Mount as an Uplight/Downlight on a RAB Mighty
    • Color Temperature (Kelvin) 4000 K
    • Input Voltage 120 V
    • Lumens 832
    • Rated Life (Hour) 100000 hr
    • Wattage 12 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bullet® LED Bullet Floodlight, Wattage: 12 W, Lamp Type: BR30; Halogen; LED, Input Voltage: 120 V, Lumens: 832 Lumens, Color Temperature (Kelvin): 4000 K