RAB Lighting LED Bullet Flood 2x12W, Adjustable Dual Heads, L70 100,000 Lifespan | Graybar Store
     
RAB Lighting - LED Bullet Flood 2x12W, Adjustable Dual Heads, L70 100,000 Lifespan
+ / - Hover over image to Zoom
Other Views

    LED Bullet Flood 2x12W, Adjustable Dual Heads, L70 100,000 Lifespan

    Manufacturer: RAB Lighting
         

    Two adjustable 12W LED floodlights. Equivalent to 2x75W BR30/halogen/wide floods. Microprismatic diffusion lens optimizes light output without glare.

    • Manufacturer RAB Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Color Temperature (Kelvin)
    Lumens
    Rated Life (Hour)
    Price
    BULLET2X12NW
    25668770
    Microprismatic Diffusion Lens Optimizes Light Output Without Glare; Two Adjustable 12W LED Floodlight
    24 W
    120 V
    4000 K
    1664 Lumens
    100000 hr
    $190.16 / EA
    SKU
    25668770
    Additional Features
    Microprismatic Diffusion Lens Optimizes Light Output Without Glare; Two Adjustable 12W LED Floodlight
    Wattage
    24 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    1664 Lumens
    Rated Life (Hour)
    100000 hr
    $190.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BULLET2X12NA
    25668769
    Microprismatic Diffusion Lens Optimizes Light Output Without Glare; Two Adjustable 12W LED Floodlight
    24 W
    120 V
    4000 K
    1664 Lumens
    100000 hr
    $190.16 / EA
    SKU
    25668769
    Additional Features
    Microprismatic Diffusion Lens Optimizes Light Output Without Glare; Two Adjustable 12W LED Floodlight
    Wattage
    24 W
    Input Voltage
    120 V
    Color Temperature (Kelvin)
    4000 K
    Lumens
    1664 Lumens
    Rated Life (Hour)
    100000 hr
    $190.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock