GE Lighting EASC0K4F550DCDKBZD LED Area Light | Graybar Store
GE Lighting - LED Area Light - EASC0K4F550DCDKBZD
+ / - Hover over image to Zoom
Other Views

    LED Area Light

    Manufacturer: GE Lighting
    Manufacturer #: EASC0K4F550DCDKBZD
    SKU: 25761191
    Checking Pricing
    Voltage Rating:120 to 277 V
    Color Temperature (Kelvin):5000 K
    Light Distribution:Type II; Type III; Type IV; Type V; Type VS
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EASC0K4F550DCDKBZD
    • Color Bronze
    • Color Temperature (Kelvin) 5000 K
    • Lamp Type LED
    • Light Distribution Type II; Type III; Type IV; Type V; Type VS
    • Lumens 36500
    • Voltage Rating 120 to 277 V
    • ECCN EAR99
    Product Overview:
    Evolve™ LED Area Light, Bronze, Lumens: 36500 to 60000 Lumens, Lamp Type: LED, Voltage Rating: 120 to 277 V, Color Temperature (Kelvin): 5000 K