GE Lighting General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V | Graybar Store
     
GE Lighting - General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V
+ / - Hover over image to Zoom
Other Views

    General Purpose A-Line Series LED Lamp, A21, Medium Screw (E26) Base, 120V

    Manufacturer: GE Lighting
         

    LED A21 medium base lamp for dimming applications.

    • Manufacturer GE Lighting
    • Base Type Medium Screw (E26)
    • Bulb Shape A21
    • Series A-Line
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    LED14DA21/827W
    25646113
    White
    1100
    15000
    14W
    120V
    2700
    94936
    $14.96 / EA
    SKU
    25646113
    Color
    White
    Initial Lumens
    1100
    Rated Life (Hour)
    15000
    Wattage
    14W
    Voltage Rating
    120V
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    94936
    $14.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED16DA21/827
    25675652
    White
    1600
    25000
    16W
    120V
    2700
    14074
    $53.26 / EA
    SKU
    25675652
    Color
    White
    Initial Lumens
    1600
    Rated Life (Hour)
    25000
    Wattage
    16W
    Voltage Rating
    120V
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    14074
    $53.26 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED17DA21/827
    25689053
    White
    1600
    15000
    17W
    120V
    2700
    16113
    $16.10 / EA
    SKU
    25689053
    Color
    White
    Initial Lumens
    1600
    Rated Life (Hour)
    15000
    Wattage
    17W
    Voltage Rating
    120V
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    16113
    $16.10 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED12DA21/850FE
    25702700
    White
    1100
    25000
    12W
    120V
    5000
    73404
    $21.09 / EA
    SKU
    25702700
    Color
    White
    Initial Lumens
    1100
    Rated Life (Hour)
    25000
    Wattage
    12W
    Voltage Rating
    120V
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    73404
    $21.09 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED13DA212/827
    25725829
    White
    1100
    25000
    13W
    120V
    2700
    12422
    $14.48 / EA
    SKU
    25725829
    Color
    White
    Initial Lumens
    1100
    Rated Life (Hour)
    25000
    Wattage
    13W
    Voltage Rating
    120V
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    12422
    $14.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED16DA212/827
    25763128
    White
    1600
    25000
    16W
    120V
    2700
    12349
    $18.30 / EA
    SKU
    25763128
    Color
    White
    Initial Lumens
    1600
    Rated Life (Hour)
    25000
    Wattage
    16W
    Voltage Rating
    120V
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    12349
    $18.30 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED16DA212/830
    25763072
    White
    1600
    25000
    16W
    120V
    3000
    12399
    $19.67 / EA
    SKU
    25763072
    Color
    White
    Initial Lumens
    1600
    Rated Life (Hour)
    25000
    Wattage
    16W
    Voltage Rating
    120V
    Color Temperature (Kelvin)
    3000
    Alternate Manufacturer Part No.
    12399
    $19.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED12DA21/830FE
    25704919
    White
    1100
    25000
    12W
    120V
    3000
    73384
    $20.41 / EA
    SKU
    25704919
    Color
    White
    Initial Lumens
    1100
    Rated Life (Hour)
    25000
    Wattage
    12W
    Voltage Rating
    120V
    Color Temperature (Kelvin)
    3000
    Alternate Manufacturer Part No.
    73384
    $20.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED15DA21/827
    25888214
    1600
    15000
    15W
    120V
    2700
    76038
    $14.39 / EA
    SKU
    25888214
    Color
    Initial Lumens
    1600
    Rated Life (Hour)
    15000
    Wattage
    15W
    Voltage Rating
    120V
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    76038
    $14.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LED12DA21/850
    25979662
    White
    1100
    15000
    12W
    120V
    5000
    76102
    $15.31 / EA
    SKU
    25979662
    Color
    White
    Initial Lumens
    1100
    Rated Life (Hour)
    15000
    Wattage
    12W
    Voltage Rating
    120V
    Color Temperature (Kelvin)
    5000
    Alternate Manufacturer Part No.
    76102
    $15.31 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock