GE Lighting LED9G24Q-V/840 LED Plug-In Vertical Lamp, 9W, 4000K | Graybar Store
     
GE Lighting - LED Plug-In Vertical Lamp, 9W, 4000K - LED9G24Q-V/840
+ / - Hover over image to Zoom
Other Views

    LED Plug-In Vertical Lamp, 9W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: LED9G24Q-V/840
    SKU: 26044659
    $18.70
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color Temperature (Kelvin):4000
    Initial Lumens:1000
    Wattage:9
    Rated Life (Hour):50000
    Alternate Manufacturer Part No.:33975
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED9G24Q-V/840
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 33975
    • Color Temperature (Kelvin) 4000
    • Initial Lumens 1000
    Product Overview:
    LED Vertical Lamp, 9W, 50000 Rate Life (Hours), CRI 80, 10.25 in. Length, 1000 Lumens