Dual-Lite LECSRXNA Emergency Exit Signs, Acrylic (Plaque), Aluminum (Trim), LED, 1 Face, Nickel Cadmium, Satin Aluminum HousingWith Red Letters | Graybar Store
     
Dual-Lite - Emergency Exit Signs, Acrylic (Plaque), Aluminum (Trim), LED, 1 Face, Nickel Cadmium, Satin Aluminum HousingWith Red Letters - LECSRXNA
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Acrylic (Plaque), Aluminum (Trim), LED, 1 Face, Nickel Cadmium, Satin Aluminum HousingWith Red Letters

    Manufacturer: Dual-Lite
    Manufacturer #: LECSRXNA
    SKU: 99967758
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:120/277 VAC, 60 Hz. Operation
    Battery Type:Nickel Cadmium
    Color:Satin Aluminum Housing with Red Letters
    Fixture Wattage:2.2 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # LECSRXNA
    • Color Satin Aluminum Housing with Red Letters
    • UNSPSC 39111700
    • Additional Features 120/277 VAC, 60 Hz. Operation
    • Battery Type Nickel Cadmium
    • Fixture Wattage 2.2 W
    • Housing Material Acrylic (Plaque), Aluminum (Trim)
    • Lamp Type LED
    • Number of Faces 1
    • ECCN EAR99
    Product Overview:
    LE Series Recessed Mounting Edge-Lit LED Exit Sign
    Easy to install;Extruded aluminum construction;Available in six color finishes: white, black, satin aluminum, satin brass, chrome, and dark bronze;Long-life LED lamps;Molded acrylic plaque;Clear acrylic plaque standard;Ceiling, wall or end mounted models for recessed installations;Red or green letter models;Universal rough-in box;120/277 VAC, 60 Hz. operation;AC On Indicator Light