Panduit G3X2LG6 Type G Wide Slot Wiring Duct, 3 w x 2 in. h, Light Grey | Graybar Store
     
Panduit - Type G Wide Slot Wiring Duct, 3 w x 2 in. h, Light Grey - G3X2LG6
+ / - Hover over image to Zoom
Other Views

    Type G Wide Slot Wiring Duct, 3 w x 2 in. h, Light Grey

    Manufacturer: Panduit
    Manufacturer #: G3X2LG6
    SKU: 96001161
    $46.20
    Checking Pricing
         
    Color:Light Grey
    Length:6 ft.
    Height:2 in.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G3X2LG6
    • Color Light Grey
    • Type G
    • UNSPSC 39131712
    • Height 2 in.
    • Length 6 ft.
    • Materials Lead-Free PVC
    • Width 3 in.
    • SKU Spec Sheet
      G3X2LG6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lead-free PVC Type G wide slot wiring duct, 3 w x 2 in. h, length 6 ft., light grey. Cover sold separately.
    Lead Free Type G wide finger slotted wiring duct. Base and covers sold separately.