Panduit G1X4LG6 Lead-Free PVC Type G Wide Slot Wiring Duct, 1 w x 4 in. h | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Lead-Free PVC Type G Wide Slot Wiring Duct, 1 w x 4 in. h - G1X4LG6
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Type G Wide Slot Wiring Duct, 1 w x 4 in. h

    Manufacturer: Panduit
    Manufacturer #: G1X4LG6
    SKU: 96010860
    $53.64
    Checking Pricing
         
    Width (Inches):1
    Height (Inches):4 in.
    Color:Light Grey
    Length:6 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G1X4LG6
    • Color Light Grey
    • Type G
    • UNSPSC 39131712
    • Height (Inches) 4 in.
    Product Overview:
    Lead-free PVC Type G wide slot wiring duct, 1 w x 4 in. h, length 6 ft., light grey. Cover sold separately.