Panduit F1.5X3LG6 Type F Narrow Slot Wiring Duct, 1.5 w x 3 in. h, 6 ft. | Graybar Store
     
Panduit - Type F Narrow Slot Wiring Duct, 1.5 w x 3 in. h, 6 ft. - F1.5X3LG6
+ / - Hover over image to Zoom
Other Views

    Type F Narrow Slot Wiring Duct, 1.5 w x 3 in. h, 6 ft.

    Manufacturer: Panduit
    Manufacturer #: F1.5X3LG6
    SKU: 92139215
    $46.32
    Checking Pricing
         
    Length:6 ft.
    Color:Light Grey
    Height:3 in.
    Width:1.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F1.5X3LG6
    • Color Light Grey
    • Type F
    • UNSPSC 39131712
    • Height 3 in.
    • Length 6 ft.
    • Materials Lead-Free PVC
    • Width 1.5 in.
    • SKU Spec Sheet
      F1.5X3LG6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduct® Lead-free PVC Type F narrow slot wiring duct, 1.5 w x 3 in. h, length 6 ft., light grey. Panduit Lead free Type-F Narrow slot wiring duct offers more number of slots to fit high-density terminal blocks and other hardware.