Panduit C1.5BL6 Lead-Free PVC Solid Wireway Cover, Black | Graybar Store
     
Panduit - Lead-Free PVC Solid Wireway Cover, Black - C1.5BL6
+ / - Hover over image to Zoom
Other Views

    Lead-Free PVC Solid Wireway Cover, Black

    Manufacturer: Panduit
    Manufacturer #: C1.5BL6
    SKU: 88197218
    $9.66
    Checking Pricing
         
    Color / Finish:Black
    Length:6 ft.
    Dimensions:1.5 W x 6 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C1.5BL6
    • Dimensions 1.5 W x 6 in. L
    • Type Type C Flush Cover
    • UNSPSC 39131712
    • Color / Finish Black
    • Length 6 ft.
    • Materials Lead-Free PVC
    • SKU Spec Sheet
      C1.5BL6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduit 1.5 inch width X 6 Feet PVC black snap on wiring duct cover.
    Lead-free cover duct to protect wires, improve aesthetics and provides greater wire capacity. Base sold separately.