Fluke Networks LEAD-BANA-CLP Test Lead, 4mm Banana Clips | Graybar Store
Fluke Networks - Test Lead, 4mm Banana Clips - LEAD-BANA-CLP
+ / - Hover over image to Zoom
Other Views

    Test Lead, 4mm Banana Clips

    Manufacturer: Fluke Networks
    Manufacturer #: LEAD-BANA-CLP
    SKU: 25441038
    $124.55
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # LEAD-BANA-CLP
    • Type Test Set Lead
    • For Use With TS54 Test Set
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    LEAD-BANA-CLP, TS54 Test Lead with 4mm Banana clips
    LEAD-BANA-CLP,TEST LEAD 4MM BANANA,X-LG ALIG,TEST PRB FOR: TS54