Fluke Networks LEAD-ABNP-100 Teast Leads, Angled Bed Nails and Piercing Pin | Graybar Store
     
Fluke Networks - Teast Leads, Angled Bed Nails and Piercing Pin - LEAD-ABNP-100
+ / - Hover over image to Zoom
Other Views

    Teast Leads, Angled Bed Nails and Piercing Pin

    Manufacturer: Fluke Networks
    Manufacturer #: LEAD-ABNP-100
    SKU: 25408062
    $151.02
    Checking Pricing
         
    Tool Application:Copper Testing
    Standard:Conforms to relevant European Union directives; Conforms to relevant Australian standards; IEC/EN61010-1 CAN/CSA-C22.2 No. 1010.1-92 + CSA-C22.2 No. 1010.1B-97, UL/ANSI 3111-1
    Kit Includes:Test lead with angled-bed-of-nails and piercing pin.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # LEAD-ABNP-100
    • Type Fault Finder
    • Kit Includes Test lead with angled-bed-of-nails and piercing pin.
    • Tool Application Copper Testing
    • For Use With Fluke Networks TS100 and TS100 PRO
    • Standard Conforms to relevant European Union directives; Conforms to relevant Australian standards; IEC/EN61010-1 CAN/CSA-C22.2 No. 1010.1-92 + CSA-C22.2 No. 1010.1B-97, UL/ANSI 3111-1
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    LEAD-ABNP-100, Test Lead with ABN and Piercing Pin for TS100 and TS100 Pro
    Test lead with angled-bed-of-nails and piercing pin. Compatible with the TS100 and TS100 PRO