CommScope FOSC450-C6-6-NT-0-C0V FOSC™450 C6 Fiber Optic Splice Closure, No Tray, 6 Cable Attachments, Gel Sealing | Graybar Store
     
CommScope - FOSC™450 C6 Fiber Optic Splice Closure, No Tray, 6 Cable Attachments, Gel Sealing - FOSC450-C6-6-NT-0-C0V
+ / - Hover over image to Zoom
Other Views

    FOSC™450 C6 Fiber Optic Splice Closure, No Tray, 6 Cable Attachments, Gel Sealing

    Manufacturer: CommScope
    Manufacturer #: FOSC450-C6-6-NT-0-C0V
    SKU: 25111573
    $299.48
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:864
    No. of Ports:6
    Alternate Manufacturer Part No.:LE0932-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC450-C6-6-NT-0-C0V
    • No. of Ports 6
    • Alternate Manufacturer Part No. LE0932-000
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 864
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Butt, Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, Fiber Routing Tubing, FOSC Splice Trays
    Kit Includes: Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, FOSC Splice Trays, Fiber Routing Tubing, Gel Sealing Block with Compression Trigger, Installation Instructions, Miscellaneous Hardware, O-Ring, Plugs for Unused Cable Ports, Strength Member Retainers, Tray Tower to Hold Hinging FOSC Splice Trays