AFL Telecommunications LE0489C5101N1 Non-Armored OSP Loose Tube Fiber Optic Cable | Graybar Store
     
AFL Telecommunications - Non-Armored OSP Loose Tube Fiber Optic Cable - LE0489C5101N1
+ / - Hover over image to Zoom
Other Views

    Non-Armored OSP Loose Tube Fiber Optic Cable

    Manufacturer: AFL Telecommunications
    Manufacturer #: LE0489C5101N1
    SKU: 22065474
    $0.62
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Single-mode
    Fiber Count:48
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # LE0489C5101N1
    • Jacket Color Black
    • Fiber Category Single-mode
    Product Overview:
    LE0489C5101N1 is a single-mode Non-Armored OSP Loose Tube Cable with 48 fibers, 4 tubes with 12 fibers each (1 filler).
    AFL's Non-Armored Loose Tube fiber optic cables are designed to provide high fiber counts with the flexibility and versatility required for today's most demanding installations. With fiber counts up to 576 and S-Z strand designs for easy mid-span access, AFL's cables comply with EIA/TIA, REA/RUS PE-90 and GR-20. Industry standard designs combined with innovative technologies, such as a dry core product, yield a world class cable that will support today's and tomorrow's technological needs. LE0489C5101N1 is a single-mode Non-Armored OSP Loose Tube Cable with 48 fibers, 4 tubes with 12 fibers each (1 filler).
    • Product Applications
    • Long Haul Networking
    • Building Interconnections (Campus LAN)
    • Trunking Lines Direct to Telecommunications Closet
    • Local Loop
    • Distance Learning
    • Distribution
    • Intrabuilding Backbones