AFL Telecommunications LE0246C5101N1 AFL Non-Armored OSP Loose Tube Cable (LE Series SJ), Multimode, 24 Fiber | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
AFL Telecommunications - AFL Non-Armored OSP Loose Tube Cable (LE Series SJ), Multimode, 24 Fiber - LE0246C5101N1
+ / - Hover over image to Zoom
Other Views

    AFL Non-Armored OSP Loose Tube Cable (LE Series SJ), Multimode, 24 Fiber

    Manufacturer: AFL Telecommunications
    Manufacturer #: LE0246C5101N1
    SKU: 22065584
    $1.13
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode
    Fiber Count:24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # LE0246C5101N1
    • Fiber Category Multimode
    • Fiber Count 24
    Product Overview:
    AFL's Non-Armored Loose Tube fiber optic cables are designed to provide high fiber counts with the flexibility and versatility required for today's most demanding installations.
    AFL's Non-Armored Loose Tube fiber optic cables are designed to provide high fiber counts with the flexibility and versatility required for today's most demanding installations. With fiber counts up to 576 and S-Z strand designs for easy mid-span access, AFL's cables comply with EIA/TIA, REA/RUS PE-90 and GR-20. Industry standard designs combined with innovative technologies, such as a dry core product, yield a world class cable that will support today's and tomorrow's technological needs. Catalog number LE0246C5101N1 is a single jacket, non-armored OSP Loose Tube Cable, 24 fibers, 62.5 µ OM1 multimode.