Lithonia Lighting LE S W 1 R EL N Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium,White HousingWith Red Letters, 1.3 (120V)W, 1.4 (277V)W | Graybar Store
     
Lithonia Lighting - Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium,White HousingWith Red Letters, 1.3 (120V)W, 1.4 (277V)W - LE S W 1 R EL N
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, 1 Face, Nickel Cadmium,White HousingWith Red Letters, 1.3 (120V)W, 1.4 (277V)W

    Manufacturer: Lithonia Lighting
    Manufacturer #: LE S W 1 R EL N
    SKU: 25677728
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Color:White Housing With Red Letters
    Fixture Wattage:1.3 (120 V) W, 1.4 (277 V) W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LE S W 1 R EL N
    • Color White Housing With Red Letters
    • UNSPSC 39111708
    • Additional Features Self Powered with LED
    • Battery Type Nickel Cadmium
    • Fixture Wattage 1.3 (120 V) W, 1.4 (277 V) W
    • Housing Material Aluminum
    • Lamp Type LED
    • Number of Faces 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LE-LRE Signature® LED Exit