Cooper Lighting (Eaton) LDWP-GL-4A-120V-PE Eaton,Wall Pack, LED, 32W, 120V,Wall | Graybar Store
     
Cooper Lighting (Eaton) - Eaton,Wall Pack, LED, 32W, 120V,Wall - LDWP-GL-4A-120V-PE
+ / - Hover over image to Zoom
Other Views

    Eaton,Wall Pack, LED, 32W, 120V,Wall

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LDWP-GL-4A-120V-PE
    SKU: 25650314
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:32 W
    Voltage Rating:120 V
    Mounting Type:Wall
    Additional Features:Button Type Photocontrol
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LDWP-GL-4A-120V-PE
    • Additional Features Button Type Photocontrol
    • Brand Eaton
    • Lamp Type LED
    • Mounting Type Wall
    • Wattage 32 W
    • Voltage Rating 120 V
    • ECCN EAR99
    Product Overview:
    WP Wal-Pak Glass
    Rugged die-cast aluminum housing and door in bronze powder-coat paint;Captive, single-point stainless steel hardware closure point;Impact resistant borosilicate prismatic glass hinged, removable door;Highly reflective anodized reflector provides optimized illumination;Patent pending, energy saving LED technology with electronic driver;Ballast/LED driver are secured to housing for optimal heat sinking;Options include selectable housing finishes and dimming ballast;Models include up to 400W metal halide, HPS;Optional integral egress options and battery packs available