Greenlee LDTAPKIT Tapping Kit, 6 pc. | Graybar Store
     
Greenlee - Tapping Kit, 6 pc. - LDTAPKIT
+ / - Hover over image to Zoom
Other Views

    Tapping Kit, 6 pc.

    Manufacturer: Greenlee
    Manufacturer #: LDTAPKIT
    SKU: 25782965
    $84.75
    Checking Pricing
         
    Capacity:1/2 in. Mild Steel, Copper, Brass, and Aluminum
    Hex Shank Size (Inches):1/4 in.
    No. of Pieces:6 Pc.
    Point Type:135° Split Point
    Thread Size:8-32NC (2), 10-32NF (2), and 1/4-20NC (2) in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # LDTAPKIT
    • UNSPSC 27112806
    • Capacity 1/2 in. Mild Steel, Copper, Brass, and Aluminum
    • Hex Shank Size (Inches) 1/4 in.
    • Materials High Speed Steel
    • No. of Pieces 6 Pc.
    • Point Type 135° Split Point
    • Thread Size 8-32NC (2), 10-32NF (2), and 1/4-20NC (2) in.
    • SKU Spec Sheet
      LDTAPKIT Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    6-pc. Kit plus 1/4 in. Quick-Change Adapter
    8-32 to 1/4-20 6 Piece Combination Drill Tap Bits with Quick-Change Adapter. Drill, Tap, and Countersink in one easy to use bit. Tap holes up to 4X's faster than traditional methods. One-piece Drill/Tap design ensures proper hole size for threaded tap