Panduit LDS5IW10-A LDS5 Solid, 1-piece Power Rated Raceway, 10 Ft. | Graybar Store
     
Panduit - LDS5 Solid, 1-piece Power Rated Raceway, 10 Ft. - LDS5IW10-A
+ / - Hover over image to Zoom
Other Views

    LDS5 Solid, 1-piece Power Rated Raceway, 10 Ft.

    Manufacturer: Panduit
    Manufacturer #: LDS5IW10-A
    SKU: 97143778
    $11.70
    Checking Pricing
         
    Color / Finish:Off-White
    Length:10 ft.
    Dimensions:1.01 in. W x .55 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LDS5IW10-A
    • Dimensions 1.01 in. W x .55 in. H
    • UNSPSC 39131709
    • Color / Finish Off-White
    • Length 10 ft.
    Product Overview:
    Pan-Way® LDS5 series off-white color hinged 1 piece power rated surface raceway with adhesive backing. Raceway is 10 ft L x 1.01 in W x .55 in. H