Panduit LDS3IW10-A LDS3 One-Piece Surface Raceway, 10 ft. | Graybar Store
     
Panduit - LDS3 One-Piece Surface Raceway, 10 ft. - LDS3IW10-A
+ / - Hover over image to Zoom
Other Views

    LDS3 One-Piece Surface Raceway, 10 ft.

    Manufacturer: Panduit
    Manufacturer #: LDS3IW10-A
    SKU: 97143775
    $1.01
    Checking Pricing
    Items sold in feet or each.
         
    Cover Type:Single-Channel
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LDS3IW10-A
    • UNSPSC 39131709
    • Cover Type Single-Channel
    Product Overview:
    Tamper resistant one-piece surface raceway. Supplied with pre-applied adhesive backed tape, Off White, PVC, Length 10.00 ft, Width 0.77 in.
    Tamper resistant one-piece surface raceway. Supplied with pre-applied adhesive backed tape, Off White, PVC, Length 10.00 ft, Width 0.77 in.