Panduit LDPH5WH10-A LDPH5 2-Piece Latching Raceway, 10 ft., White | Graybar Store
     
Panduit - LDPH5 2-Piece Latching Raceway, 10 ft., White - LDPH5WH10-A
+ / - Hover over image to Zoom
Other Views

    LDPH5 2-Piece Latching Raceway, 10 ft., White

    Manufacturer: Panduit
    Manufacturer #: LDPH5WH10-A
    SKU: 25035339
    $2.74
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LDPH5WH10-A
    • UNSPSC 39131709
    • Materials PVC
    Product Overview:
    Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 1.02 in.
    Designed for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings.