Panduit LDPH5EI10-A LDPH5 2-Piece Latching Raceway, 10 ft., Electic Ivory | Graybar Store
     
Panduit - LDPH5 2-Piece Latching Raceway, 10 ft., Electic Ivory - LDPH5EI10-A
+ / - Hover over image to Zoom
Other Views

    LDPH5 2-Piece Latching Raceway, 10 ft., Electic Ivory

    Manufacturer: Panduit
    Manufacturer #: LDPH5EI10-A
    SKU: 25023719
    $26.20
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LDPH5EI10-A
    • UNSPSC 39131709
    • Materials PVC
    Product Overview:
    Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 10.00 ft, Width 1.02 in.
    Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 10.00 ft, Width 1.02 in.