Panduit LDPH3WH10-A LDPH3 2-Piece Latching Raceway, 10 ft., White | Graybar Store
     
Panduit - LDPH3 2-Piece Latching Raceway, 10 ft., White - LDPH3WH10-A
+ / - Hover over image to Zoom
Other Views

    LDPH3 2-Piece Latching Raceway, 10 ft., White

    Manufacturer: Panduit
    Manufacturer #: LDPH3WH10-A
    SKU: 25035337
    $2.50
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LDPH3WH10-A
    • UNSPSC 39131709
    • Material PVC
    Product Overview:
    Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 0.77 in.
    Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 0.77 in.