Lithonia Lighting LDN6 40/20 120 EZ1 HSG Downlight Housing, LED, Non-IC, 6 in. Housing, 120V, New Construction, 11 in. L, 22.6W, Black,White, Standard | Graybar Store
     
Lithonia Lighting - Downlight Housing, LED, Non-IC, 6 in. Housing, 120V, New Construction, 11 in. L, 22.6W, Black,White, Standard - LDN6 40/20 120 EZ1 HSG
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, Non-IC, 6 in. Housing, 120V, New Construction, 11 in. L, 22.6W, Black,White, Standard

    Manufacturer: Lithonia Lighting
    Manufacturer #: LDN6 40/20 120 EZ1 HSG
    SKU: 25839446
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:New Construction
    Nom. Length (Inches):11
    Wattage:22.6 W
    Color:Black, White
    Additional Features:The LDN6 Design Allows For A Quiet, Glare-Free Ceiling Without Compromising On Efficacy
    Electrical Connector Type:Standard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LDN6 40/20 120 EZ1 HSG
    • Color Black, White
    • UNSPSC 39111530
    • Additional Features The LDN6 Design Allows For A Quiet, Glare-Free Ceiling Without Compromising On Efficacy
    • Electrical Connector Type Standard
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction
    • Lamp Type LED
    • Nom. Length (Inches) 11
    • Voltage 120 V
    • Wattage 22.6 W
    • Insulation Rating Non-IC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LDN6 Round - 6” Open and Wallwash
    With 55° cutoff and 75+ LPW;Open wallwash kicker also available;eldoLED drivers (10% or 1% min dimming);Available with nLight networking from Acuity Controls;Configurations support A+ Certified Solutions