Lithonia Lighting LDN6 35/10 MVOLT EZ1 HSG NAGB LDN6 Series Downlight Housing, 6 in. Open and Wallwash LED, Non-IC, eldoLED 1% 0-10V Driver, 3500K, 1000 Lumens | Graybar Store
     
Lithonia Lighting - LDN6 Series Downlight Housing, 6 in. Open and Wallwash LED, Non-IC, eldoLED 1% 0-10V Driver, 3500K, 1000 Lumens - LDN6 35/10 MVOLT EZ1 HSG NAGB
+ / - Hover over image to Zoom
Other Views

    LDN6 Series Downlight Housing, 6 in. Open and Wallwash LED, Non-IC, eldoLED 1% 0-10V Driver, 3500K, 1000 Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: LDN6 35/10 MVOLT EZ1 HSG NAGB
    SKU: 25842947
    $151.36
    Checking Pricing
         
    Color Temperature (Kelvin):3500
    Lumens:1000
    Voltage Rating:120/277V
    Driver:eldoLED 1% 0-10V
    Construction:New
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LDN6 35/10 MVOLT EZ1 HSG NAGB
    • Construction New
    • Type 6 in. Open Round
    • Color Temperature (Kelvin) 3500
    • Lamp Type LED
    • Lumens 1000
    • Series LDN6
    • Insulation Rating Non-IC
    • Voltage Rating 120/277V
    • Driver eldoLED 1% 0-10V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: