Square D (Schneider Electric) LDB41KO LDB Wireway N1 Paint w/Knockouts, 4 x 4 x 1 ft. | Graybar Store
     
Square D (Schneider Electric) - LDB Wireway N1 Paint w/Knockouts, 4 x 4 x 1 ft. - LDB41KO
+ / - Hover over image to Zoom
Other Views

    LDB Wireway N1 Paint w/Knockouts, 4 x 4 x 1 ft.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB41KO
    SKU: 99967914
    $47.17
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:ANSI 49 Grey Polyester Powder
    Cover Type:PAINTED HINGE COVER
    Length:1 ft.
    Material:19 Gauge Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB41KO
    • UNSPSC 39131710
    • Color / Finish ANSI 49 Grey Polyester Powder
    • Cover Type PAINTED HINGE COVER
    • Length 1 ft.
    • NEMA Rating NEMA 1
    • Material 19 Gauge Steel
    • SKU Spec Sheet
      LDB41KO Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,WIREWAY 4 X 4-N1 PAINT-1FT LG W/KO.S,1 Foot,16 gauge steel,4 x 4 in,ANSI 49 Grey Polyester Powder,NEMA 1,Painted Hinge Cover,SQUARE-Duct,UL Listed - CSA Certified,Wireway Straight Length
    Square D,WIREWAY 4 X 4-N1 PAINT-1FT LG W/KO.S,1 Foot,16 gauge steel,4 x 4 in,ANSI 49 Gray Polyester Powder,NEMA 1,Painted Hinge Cover,SQUARE-Duct,UL Listed - CSA Certified,Wireway Straight Length