Square D (Schneider Electric) LDB1210 LDB Wireway N1 Paint, 12 x 12 x10 ft. | Graybar Store
     
Square D (Schneider Electric) - LDB Wireway N1 Paint, 12 x 12 x10 ft. - LDB1210
+ / - Hover over image to Zoom
Other Views

    LDB Wireway N1 Paint, 12 x 12 x10 ft.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB1210
    SKU: 99967898
    $1,797.32
    Checking Pricing
         
    Color / Finish:ANSI 49 Grey Polyester Powder
    Cover Type:PAINTED HINGE COVER
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB1210
    • UNSPSC 39131710
    • Color / Finish ANSI 49 Grey Polyester Powder
    • Cover Type PAINTED HINGE COVER
    • Length 10 ft.
    • Materials 25 Gauge Steel
    • NEMA Ratings NEMA 1
    • SKU Spec Sheet
      LDB1210 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,WIREWAY 12 x 12 - N1 Paint - 10 ft lg,10 Feet,12 x 12 in,14 gauge steel,ANSI 49 Grey Polyester Powder,NEMA 1,Painted Hinge Cover,SQUARE-Duct,UL Listed - CSA Certified,Wireway Straight Length
    Square D,WIREWAY 12 x 12 - N1 Paint - 10 ft lg,10 Feet,12 x 12 in,14 gauge steel,ANSI 49 Gray Polyester Powder,NEMA 1,Painted Hinge Cover,SQUARE-Duct,UL Listed - CSA Certified,Wireway Straight Length